Beli pipe support brackets di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nashua Duct Tape (Lakban Kain / Lakban Serbaguna)
    Mulai

    Rp67.900

  2. WESTWARD V-Head Pipe Stand (Penyangga Pipa)
    Mulai

    Rp3.099.900

    WESTWARD V-Head Pipe Stand (Penyangga Pipa)
    Deskripsi:
    The WESTWARD® V-head pipe stand allows height adjustment from 28inch to 52inch. Tubular steel construction.
    atribut:
    • Head Type: V Head
    • Item: V-Head Pipe Stand
    • Leg Style: Adjustable
    • Maximum Pipe Size (inch): 12
    • Minimum Pipe Size (inch): 1/8
    • Maximum Height (inch): 52
    • Compatible Pipe Material: Metal
    • Includes Leg Casters: No
    • Includes Legs: Yes
    • Maximum Leg Spread (inch): 22
    • Maximum Load Capacity (lbs): 2500
    • Minimum Height (inch): 28
    • Non-Sparking: No
    • Number of Rollers: 0
  3. RIDGID V Head Pipe Stand (Penyangga Pipa)
    Mulai

    Rp3.599.900

    RIDGID V Head Pipe Stand (Penyangga Pipa)
    atribut:
    • Max. Pipe Capacity (inch): 12
    • Max. Pipe Capacity (mm): 300
  4. RIDGID Roller Head Pipe Stand (Penyangga Pipa Rol)
    Mulai

    Rp5.299.900

    RIDGID Roller Head Pipe Stand (Penyangga Pipa Rol)
    Deskripsi:
    - Rollers center pipe and allow rotation.- Locking ring allows for quick vertical height adjustments.- Roller Head Pipe Stands are ideal for use with threading machines, roll grooving, or other pipe working applications. - Locking ring allows for quick vertical height adjustments.
    atribut:
    • Max. Pipe Capacity (inch): 12
    • Max. Pipe Capacity (mm): 300
    • Maximum Weight Capacity (kg): 454
  5. monotaro Support Bracket L Type Bracket (Made By Uniqlo)
    Mulai

    Rp53.900

    monotaro Support Bracket L Type Bracket (Made By Uniqlo)
    Deskripsi:
    Plumbing, air-conditioning duct, the support bracket, such as electrical wiring.
    atribut:
    • Dimensions (mm): 40 x 40 x 3 (angle)
    • Type: L-shaped bracket
    • Thickness (mm): 3
    • Material: steel
  6. PFF TEE WPB-S BW S80 PFF
    Mulai

    Rp179.900

    PFF TEE WPB-S BW S80 PFF
    atribut:
    • Material: WPB-S
  7. Nashua Masking Tape (Lakban Kertas)
    Rating:
    40% of 100
    (2)
    Mulai

    Rp6.900

  8. INABA DENKO Pipe Holder (Penahan Pipa)
    Mulai

    Rp86.900

  9. NICHIDO Saddle Ace Electro-Plating (Klem Pipa)
    25%
    Mulai

    Rp949.900

    NICHIDO Saddle Ace Electro-Plating (Klem Pipa)
    Deskripsi:
    -The saddle part is a hinge type that can be fastened by a screw and the base part can also be fastened by anchoring at one point. In the case of horizontal piping, you can temporarily place a pipe on it. -For fixing of cable tubes.
    atribut:
    • Mounting Hole Diameter: 5x10 (mm)
  10. RIDGID Adjustable Stand with Steel Rollers (Penyangga Pipa Rol)
    Mulai

    Rp9.899.900

    RIDGID Adjustable Stand with Steel Rollers (Penyangga Pipa Rol)
    Deskripsi:
    '- The roller rotates the pipe smoothly.- Optimum for threading and glue bar processing.
    atribut:
    • Catalog Number: 64642
    • Pipe Capacity (inch): 2 to 36
    • Overall Height (inch): 34
    • Max. Leg Spread (inch): 30
    • Material: Tubular Steel
    • Features: 4 Leg Base, Steel Wheels
    • Leg Type: Adjustable
    • Load Capacity (lbs): 2500
  11. SUMNER Pipe Stand & Vise (Penyangga Pipa)
    Mulai

    Rp2.499.900

    SUMNER Pipe Stand & Vise (Penyangga Pipa)
    Deskripsi:
    The V-head of these pipe stands cradles pipe to keep it centered and prevent it from rolling off of the stand. Also known as pipe jack stands, they lift or lower the V-head to set pipe at the desired height. Their base provides a stable footing to resist tipping when standing on a level, flat, solid floor. Two or more stands are typically required to support pipe along its length.
  12. 3M Duct Tape (Lakban Hitam / Lakban Serbaguna)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp31.900

    3M Duct Tape (Lakban Hitam / Lakban Serbaguna)
    atribut:
    • Adhesive Material: Synthetic Rubber
    • Backing Material: Polyethylene coated cloth Scrim
    • Length (m): 10
    • Product Type: 48
  13. RIDGID Adjustable Pipe Support (Penyangga Pipa)
    Mulai

    Rp13.999.900

    RIDGID Adjustable Pipe Support (Penyangga Pipa)
    atribut:
    • Maximum Weight Capacity (kg): 1134
  14. Fort Cable Ties (Kabel Tis)
    Mulai

    Rp6.900

    Fort Cable Ties (Kabel Tis)
    Deskripsi:
    Cable ties ini memenuhi standar industri UL (USA)
    atribut:
    • Material: Nylon 66 (UL Recognized) UL Flammability 94V.2
  15. INABA DENKO Duct Tape Adhesive (Lakban AC)
    Mulai

    Rp68.900

    INABA DENKO Duct Tape Adhesive (Lakban AC)
    Deskripsi:
    Best Choice to Cover The Exposed Insulation. Tight Fitting and Very Strong Tape Against Sunshine. Thinner Than The Older HF Series, Improved Flexibility Allows Ease of Application.
    atribut:
    • Thickness: 0.18mm
    • Material: PVC
Daftar Harga pipe support brackets Terbaru October 2026
Nashua Duct Tape (Lakban Kain / Lakban Serbaguna)Rp67.900
WESTWARD V-Head Pipe Stand (Penyangga Pipa)Rp3.099.900
RIDGID V Head Pipe Stand (Penyangga Pipa)Rp3.599.900
RIDGID Roller Head Pipe Stand (Penyangga Pipa Rol)Rp5.299.900
monotaro Support Bracket L Type Bracket (Made By Uniqlo)Rp53.900
PFF TEE WPB-S BW S80 PFFRp179.900
Nashua Masking Tape (Lakban Kertas)Rp6.900
INABA DENKO Pipe Holder (Penahan Pipa)Rp86.900
NICHIDO Saddle Ace Electro-Plating (Klem Pipa)Rp949.900
RIDGID Adjustable Stand with Steel Rollers (Penyangga Pipa Rol)Rp9.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)